BOSCH® SDS-max® Demolition Hammer

Rollover image to zoom in

Click image to enlarge

BOSCH® SDS-max® Demolition Hammer

Item #: WBB248651

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 813.00
Product Information
Customer Review
Product Q&A
Bosch SDS-max® Demolition Hammer

  • Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class!
  • Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work
  • Constant Response Circuitry - Maintains speed under load and overload protection
  • Articulating Auxiliary Handle - Provides maximum comfort and control by maintaining the best working posture possible.
  • Vario-Lock™ Positioning - Rotates and locks chisel into 12 different positions
  • Auto-Max™ variable speed Dial - Ensures maximum speed every time the tool is turned on
  • Service Minder™ light - indicates when preventative maintenance is required
  • Power light - ensures operator that power feed is live
  • Patented cord turret - Reduces cord wear

Product Specifications

    • BRANDBOSCH®
    • VOLTAGE120V
    • MANUFACTURERS PART NUMBER11321EVS
    • TOOL LENGTH INCHES18-1/2" (46.99 cm)
    • AMPS13
    • BLOWS/MIN BPM1,300-2,900
    • TOOL WEIGHT LBS13.6 (6.18 kg)
    • IMPACT ENERGY FT-LBS9.6 (4.36 kg)