Tapcon® Carbide Drill Bits

Tapcon® Carbide Drill Bits

Tapcon® Carbide Drill Bits Ensure The Precise Drilling Of Pilot Holes When Installing Tapcon® Anchors.

Maximum performance is achieved because the Tapcon® Anchor, Condrive® Installation Tool and the carbide-tipped Tapcon® Drill Bits (sold separately) are designed to work as a system. It is essential to use the Condrive® tool and the correct drill bit to assure consistent anchor performance. Works in all masonry base materials. Fast and easy 3 anchors per minute. No hole spotting or inserts required. Easily removable. Slotted hex and Philips flat head styles available.


COMPARE OVERALL FASTENER SIZE
BRAND DIA." L" DIA." L" PACKAGE QUANTITY IMAGE MODEL QTY PRICE
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
54.224.234.8:46