AJC® Nasaco 1240 12V 5Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Nasaco 1240 12V 5Ah Sealed Lead Acid Battery

Item #: WBB2146592

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.50
Product Information
Product Q&A

  • AJC® Brand replacement compatible with a Nasaco 1240 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 5Ah (5000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.5 inches
  • Width: 2.8 inches
  • Height: 3.9 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS3.6 (1.64 kg)
    • LENGTH INCHES3.5 (8.89 cm)
    • TYPESealed Lead Acid (AGM) (VRLA)
    • HEIGHT INCHES3.9 (9.91 cm)
    • WIDTH INCHES2.8 (7.11 cm)
    • AMPS5