AJC® King Fisher 170151 12V 26Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® King Fisher 170151 12V 26Ah Sealed Lead Acid Battery

Item #: WBB2148935

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Product Q&A

  • AJC® Brand replacement compatible with a King Fisher 170151 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 26Ah (26000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6.9 inches
  • Width: 6.5 inches
  • Height: 5 inches
  • Total Height with Terminals: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS18.7 (8.5 kg)
    • LENGTH INCHES6.9 (17.53 cm)
    • TYPESealed Lead Acid (AGM) (VRLA)
    • WIDTH INCHES6.5 (16.51 cm)
    • REPLACEMENT FORKing Fisher
    • AMPS26
    • HEIGHT INCHES5 (12.7 cm)