Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Brand Replacement Home Alarm Batteries 12V 8 - 10 amps

AJC® Brand Replacement Home Alarm Batteries 12V 8 - 10 amps

AJC® Brand Replacement Batteries Provide Reliable Power To A Variety Of Home Alarm Brands.

AJC Brand Replacement Batteries are made with Absorbed Glass Mat (AGM Battery) technology and come charged, sealed, and ready for immediate installation. OEM replacement batteries ensure precise compatibility for long life and superior performance. 12 volt batteries with F1 or F2 terminals. Amp range is 8Ah to 10Ah. Please note that existing cabling and hardware must be reused. These are replacement batteries only. These products are not authorized by nor affiliated with any particular alarm brand name.


COMPARE MANUFACTURER'S REPLACEMENT
PART NUMBER VOLTAGE AMPS TERMINALS FOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.44.47:44