Hot Melt Pots & Coating

Hot Melt Pots & Coating

Hot Melt Pots And Coatings Are Used For Protecting Cutting Tools, Saw Blades, Gages, Gears And Other Tools From Damage.

Hot Melt Pots And Coatings are solidly made for long lasting durability. Presliced coatings provide rust and corrosion resistance from pressures and friction allowing equipment to operate smoothly. Thermostatically controlled, round cast aluminum pot assures even heat distribution for use with coatings. Pot includes cover, 6-foot 3-wire grounded cord, and plug. Coatings available in 5lb and 30lb Packages. Melting pots are available in 1 Pint, 1 Quart, 2 Quarts, and 1 Gallon Capacities. Available coating colors are Amber, Blue, Clear, Green, and Red.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
107.22.102.16:44