Toggle Bolts & Wings

Toggle Bolts & Wings

Toggle Bolts And Wings Provide Mounting Stability For Applications Including Construction, Masonry, And More.

Toggle bolts and wings are made of steel for durability and strength. Units allow heavy duty strength and support for plaster, drywall, and other hollow wall applications. Snap-open action spreads working load over greater surface area for installation ease. Wings open on wall backside for increased stability. Zinc finish provides corrosion resistance. Type is Toggle Belt. Available heads include Flat, Mushroom, Round, and Truss. Finish is Zinc. Package quantities range from 10 to 100. Dimensions vary per model.


BRAND
  • BRAND
TYPE
  • TYPE
SIZE
  • SIZE
LENGTH"
  • LENGTH"
HEAD
  • HEAD
MATERIAL
  • MATERIAL
FINISH
  • FINISH

Showing 15 of 43 items Show All Items

COMPARE
BRAND TYPE SIZE LENGTH" HEAD MATERIAL FINISH COUNTRY OF ORIGIN PACKAGE QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 43 items Show All Items
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
54.90.119.59:46