Powder Actuated Pins

Powder Actuated Pins

Powder Actuated Pins Are Designed for Fastening Applications Including Construction, Carpentry, DIY, and more.

These powder actuated pins allow you to penetrate wood, concrete, and structural steel for jobsite versatility. The pins are made of steel making them strong and durable for heavy duty working environments. They can also be used for attaching 2 x 4's to concrete. Some models have an optional washer that increases the bearing surface for added stability.

  • Steel construction
  • Available types are Plated, Powerpoint, and Washered for application versatility
  • Lengths range from 1" to 3"
  • Package quantities are 15, 25, and 100


TYPE
  • TYPE
LENGTH
  • LENGTH
SHANK DIA.
  • SHANK DIA.
PACKAGE QTY
  • PACKAGE QTY

Showing 15 of 15 items Show All Items

COMPARE SHANK HEAD
BRAND TYPE LENGTH DIA. DIA. PACKAGE QTY COUNTRY OF ORIGIN IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items
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
54.224.234.8:46