ITW Tapcon 79011 - Condrive 500 Installation Tool - Made In USA

ITW Tapcon 79011 - Condrive 500 Installation Tool - Made In USA

Item #: WBB361643

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Customer Review
Product Q&A
Tapcon Condrive 500 Installation Tool

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Tapcon®
    • LENGTH INCHES2-1/4 (5.72 cm)
    • PACKAGE QUANTITY1
    • COUNTRY OF ORIGINMade In USA
    • MANUFACTURERS PART NUMBER79011

Avg. Customer Rating: (0 customer reviews)

Write your own review