Stainless Steel Solid Shelving

Stainless Steel Solid Shelving

These heavy duty, NSF Certified stainless steel shelving units nclude a Lifetime Limited Warranty against corrosion. The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1” increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity.

Starter Unit has 4 posts, 4 shelves and shelf clips.
Add-On Unit has 2 posts, 4 shelves, and 2 joining clamps per shelf.
Individual Shelves made of 18 gauge steel and include snap-on sleeves.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS STARTER
W" D" H" SHELF CAPACITY IMAGE MODEL QTY 1-3 4+
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
54.198.134.127:44