Nexel® Quick-Adjust Poly-Z-Brite Wire Shelving

Nexel® Quick-Adjust Poly-Z-Brite Wire Shelving

Nexel® Poly-Z-Brite Wire Shelving That Adjusts in an Instant!

Global’s unique patented quick adjust wire shelves utilize detachable suspension shelf collars on its middle shelves. These NSF Certified, quick adjust wire shelves can be added or removed without disassembly or tools, simply lift off hooks and replace in seconds. Shelf collars easily attach to posts using plastic snap on sleeves for positive locking. Shelves adjust at 1” increments on numbered posts. Wire shelving benefits include minimal dust accumulation, excellent visibility and light, sprinkler and air penetration. Clear Epoxy Poly-Z-Brite Finish. Nexel Shelving Units include 4 posts, 2 fixed 600 lb. capacity shelves for top and bottom levels, 2 quick adjust 400 lb. capacity shelves, plastic snap-on sleeves and 8 suspension hooks.
The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds.
Meets NSF standards.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS PRICE ADDITIONAL SHELF
W" D" H" IMAGE MODEL QTY 1-4 5+ IMAGE MODEL QTY PRICE
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
54.224.234.8:46