Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RapidWire™ Security Window Guards

RapidWire™ Security Window Guards

RapidWire™ Security Window Guards Provide Security In Front Of Existing Windows.

RapidWire™ Security Window Guards are made of welded, 10 gauge wire mesh steel with a wet enamel gray finish for long lasting durability and dependability. Guards mount to wall face using 3 inch clips or anchor directly into window frame. Each guard includes quantity of 4, 3 inch angle clips. Welded wire window guards provide optimum security to windows while still allowing light and air flow. Mesh securely welded into gauge roll formed angle frame. For indoor use. Clips Not Welded To Panel, Must Be Bolted On In The Field. Used for many material handling and storage applications. Wire mesh partitions sold separately. Variety of dimensions available to meet window configuration requirements. Color finish is Gray. Package quantity is 1. 1 Year Limited Warranty.


W'
  • W'
D"
  • D"
H'
  • H'
COMPARE DIMENSIONS
W' D" H' IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.41.172:44