Nexelate, The Newest Corrosion Resistant Finish From A Leader In The Industry, Incorporates A Silver Epoxy Powder Coat Over A Rust Inhibiting Undercoat.
Carts and Trucks roll smoothly on 4 swivel 5" polyurethane casters. NSF approved for wet and dry applications. Truss-reinforced shelves. Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves are easily adjusted on 1 inch increments on numbered posts. Quick assembly.
3 Year Limited Warranty against rust and corrosion in wet or dry applications.
Nexelate Wire Shelf Trucks And Utility Carts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)