Store Display Tray, 6-Slot White Vertical - Pkg Qty 250

Store Display Tray, 6-Slot White Vertical - Pkg Qty 250

Item #: WB270163

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.93 each

Sold in packages of 250

Price: $982.50
Product Information
Customer Review
Product Q&A
Accessories
Store Display Tray, 6-Slot White Vertical, White

The display tray is designed to easily and conveniently store and display of the products. The vertical tray features 6 row dividers in 2" slots per tray to improve the display of the products. These trays conserve storage space by nesting 100% and are manufactured from high impact polystyrene. Color White. Measures 14-1/2"x7-5/8"x2-1/2". Price each, sold pack of 10.

Product Specifications

    • LENGTH INCHES14-1/2 (36.83 cm)
    • WIDTH INCHES7-5/8 (19.37 cm)
    • HEIGHT INCHES2-1/4 (5.72 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COMPARTMENTS(6) 2" Slots
    • CONSTRUCTIONHigh Impact Polystyrene
    • MANUFACTURERS PART NUMBER892101
    • PACKAGE QUANTITY10
    • STACK AND/OR NEST100 Percent Nest
    • STYLEVertical
    • TYPEStore Display Tray
    • WEIGHT LBS1.0 (.45 kg)