Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty 10 oz. Flame Resistant Canvas Tarps

Heavy Duty 10 oz. Flame Resistant Canvas Tarps

Heavy Duty Fire Retardant Canvas Tarps Help Protect And Conceal Equipment Or Supplies From Combustion While Eliminating Condensation.

Heavy Duty Fire Retardant Canvas Tarps are flame retardant and will not support combustion. Heavy Duty Fire Retardant Canvas Tarps have double-stitched seams for long lasting durability. Tarps have hems with brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x36'. Color is Olive Drab.


SIZE FEET
  • SIZE FEET
COMPARE
SIZE FEET FABRIC WT/SQ YARD COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.29.233:46