Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Duty 3.3 oz. Tarps

Light Duty 3.3 oz. Tarps

Light Duty Tarps Are Waterproof, Mildew-proof, Tear And Acid Resistant.

Light Duty Tarps are heavier than blue tarps, yet lightweight and easy to handle. High density polyethylene is weaved into tarp fabric and laminated on both sides providing a lightweight, yet strong material. UV stabilized polyethylene and laminate finish ensures longer life. Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Light Duty Tarps have heat-sealed seams and eyelets located every 3 feet. Tarp hem is reinforced with strong plastic rope on all sides for added durability. 3.3 oz. fabric per square yard. 1,000 denier. 7-8 mil thickness. Yellow Tarps & Orange Tarps provide high visibility, making them used for construction jobs and other high visibility applications. 10x10 natural mesh tarp. Camouflage Tarps are laminated with a Camouflage Print on one side and green on the other side. 10 x 10 weave count.


SIZE FEET
  • SIZE FEET
COLOR
  • COLOR
COMPARE
SIZE FEET COLOR THICKNESS MIL FABRIC WT/SQ YARD FABRIC WEAVE COUNT IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.41.172:44