ShelterLogic Barn Style Shelter 12' x 20' x 11' Green

ShelterLogic Barn Style Shelter 12' x 20' x 11' Green

Item #: WBB236124

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,417.00
Product Information
Customer Review
Product Q&A
Accessories
Barn Style Shelter 12' x 20' x 11' Green

    This Barn Style Shelter offers more headroom and cubic storage space and a stronger roof design. Store your cars, boats, SUVs, commercial and industrial equipment, trucks, trailers and more.All-steel DuPont™ thermoset baked on powder-coated finish resists rust and corrosion. ShelterLock™ Stabilizer Block at every rib connection adds rock-solid strength and stability to frame. Bolt-together hardware at every connection point ensures maximum strength and durability. Ratchet Tite™ Tension System and Easy-Glide Sliding Cross Rails keep the cover smooth and taught. Universal steel foot plates for easy and solid connection to ground anchors, cement or pony walls. Advanced engineered, commercial grade polyethylene woven fabric is UV treated inside and out to stand up to the elements.

    Package Includes
  • 2" All steel frame
  • 30" Auger anchors
  • (2) Double zippered front door panels
  • (2) Pull-Eaze™ Roll-Up Door Kits
  • (1) ShelterVent™ Kit
  • 9 oz. Polyethylene Cover


Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET12'
    • HEIGHT FEET11'
    • CAPACITY CUBIC FEET2640 (74.76 cu. m)
    • CANOPY COLORGreen
    • COLORGreen
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLEBarn
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION2" OD Steel Pipe
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER90054
    • OPENING (WxH)8' 6" x 8' 9"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT11'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT8'
    • STYLEBarn
    • WEIGHT LBS342 (155.45 kg)