Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x12x8 Peak Style Shelter - Green

10x12x8 Peak Style Shelter - Green

Item #: WBB236073

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 892.00
Product Information
Customer Review
Product Q&A
Accessories
10 Foot Wide Instant Storage Shed. Our best-built shed line-up is constructed with high grade steel. Every frame tube and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Heavy duty 1-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Advanced engineered, triple-layer, chemically heat bonded enhanced weave, rip-stop, waterproof, polyethylene cover.

Product Specifications

    • LENGTH FEET12'
    • WIDTH FEET10'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET960 (27.18 cu. m)
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIAL9oz Polyethylene Cover
    • CANOPY STYLEPeak
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER72814
    • OPENING (WxH)8' x 5' 6"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT7' 9"
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT5' 6"
    • STYLEPeak
    • WEIGHT LBS189 (85.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is included with item B236081?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.