Gray 12'W x 20'L x 8'H  Steel Carport

Gray 12'W x 20'L x 8'H Steel Carport

Item #: WBB445048

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,518.00
Product Information
Customer Review
Product Q&A
Accessories
Gray 12'W x 20'L x 8'H Steel Carport

Once assembled, the unit is a permanent structure that will provide many years of protection for your valuable investments! The units feature a fabricated pre-drilled frame assembly of heavy square tube steel with all the hardware necessary for easy and instant erection in a matter of minutes. The frame is finished with a heavy powder coated finish of grey. The top roof material is fluted steel sheathing, shipped in pre-cut sheet lengths, with a baked-on neutral color painted finish. The steel panels resist rust, oxidation, or any amount of the sun's damaging effects. The roof sheets easily attach to the frame assembly with rubber grommeted self-drilling screws at each frame member. Ends and sides are open to allow ventilation around whatever is placed underneath. The outer edge molding pushes directly onto the steel for a permanent, finished, and attractive edge.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET12'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET120 (3.4 cu. m)
    • CANOPY COLORGray
    • # OF LEGS/POLES10
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY STYLEPeak
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER12'LX20'HX8'HSTEELCRPT
    • RAFTER SPACING6' 6"
    • SIDEWALL HEIGHT4'
    • WEIGHT LBS600 (272.73 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

carport

Your review: Very pleased with looks and construction. Packing was top notch.

Is this review helpful?

12 x 20 x 8 metal carport

Your review: I reviewed several other bids and chose yours Carport as the design, pricing, packaging, shipping and mostly the pleasure working through Friday Grubbs. I'm a Canadian and needed to know the size and weight as I have to transport it back to Canada in my pick-up truck. Friday was great in answering all my concerns. Thanks.........Milo Trenholm

Is this review helpful?

Sort by: 
1 ...

2 Results