Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Awntech 8'W Heavy-Duty Motorized Retractable Awnings

Awntech 8'W Heavy-Duty Motorized Retractable Awnings

Awntech 8' Wide Motorized Retractable Awnings Keep Decks And Patios Protected From Sun And Rain With The Touch Of A Button .

Motorized Retractable Awnings have 100% solution dyed acrylic fabric to provide water, fade, soil and mildew resistance. Structural steel and aluminum canopy frame is powder coated for durability and structural support. Motorized controls provide comfortable shade with minimal effort and manual override provides additional control. Adjustable pitch gives desired angle of shade for optimum comfort. Canopy valance can be removed for protected winter storage. Choose Destin-LX, Maui-LX, Galveston or Key West brand awnings. 10", 84", 96" or 120" building projection. Motor positioned on left or right. Available solid colors are Black, Brown, Burgundy, Dusty Blue, Forest, Gray, Gun Metal, Light Yellow, Linen, Navy, Off White, Olive, Red, Sage, Taupe and Yellow. Variety of striped and pin color combinations also available to match building decor.


SERIES
  • SERIES
AWNING
  • AWNING
FRAME
  • FRAME
HEIGHT"
  • HEIGHT"
DEPTH"
  • DEPTH"
PROJECTION"
  • PROJECTION"
MOTOR LOCATION
  • MOTOR LOCATION
COMPARE COLOR DIMENSIONS
SERIES AWNING FRAME HEIGHT" DEPTH" PROJECTION" MOTOR LOCATION MFR. PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.90.112:46