Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red

Rollover image to zoom in

Click image to enlarge

CH Ellis Chicago Case RMMST9CARTMH, Wheeled Tool Case, 20"L x 16-1/2"W x 12-1/4"H, Black/Red

Item #: WBB1170120

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $631.35 Save up to 36%
Price: $ 402.95
Product Information
Customer Review
Product Q&A
Accessories
CH Ellis Chicago Case RMMST9CARTMH Military-Wheeled Tool Case 20"L x 16-1/2"W x 12-1/4"H Black/Red

12" deep black polyethylene plastic 2-wheeled tool case 40" retractable telescoping handle red aluminum tongue-and-groove gasketed frame to resist moisture & dirt 2 butterfly latches padlock loops spring-loaded handle vertical ribbing for added strength unique V-hinge top pallet and bottom pallet to hold more than 50 tools document pouch in lid additional storage under bottom pallet base is foam filled includes 3-digit TSA lock.

    Features

  • High Density Polyethylene plastic - 25% stronger than our regular case plastic - 8 protective external bumpers
  • Top V-hinged pallet (2 pieces) and bottom pallet hold more than 50 tools. Replacement PN 97-8773D
  • Resists chemicals and has operating temperature range of -40 to +185° F
  • Padlock loops accept INCLUDED 3-digit TSA combination lock. Lock PN 61-6147
  • Two red 3" in-line wheels (Replacement PN 09-8802); 42" telescoping handle (Replacement PN 51-5122)
  • Two low-profile spring-loaded handles & two quarter-turn military-style latches. Standoff bumper and exterior D-ring for spring cord
  • Plenty of room in base for tools meters or spare parts
  • Foam included in the base. Replacement foam PN 21-3474 plank foam. Accepts 4 pieces
  • This case available in all black - PN 95-8588 MMST9CARTMH
  • Tongue-and-groove frame positively locates base and lid together and resists dirt and moisture.
  • 3/8" Shackle Diameter
  • Lid Depth: 5
  • Made In America

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES12-1/4 (31.12 cm)
    • INSIDE LENGTH INCHES18 (45.72 cm)
    • INSIDE WIDTH INCHES15 (38.1 cm)
    • INSIDE HEIGHT INCHES12 (30.48 cm)
    • BASE DEPTH INCHES7 (17.78 cm)
    • CAPACITY CUBIC FEET1.87 (.05 cu. m)
    • CAPACITY CUBIC INCHES3240 (53094.09 cu. cm)
    • CAPACITY LBS50 (22.73 kg)
    • ASSEMBLYAssembled
    • BRANDCH Ellis Chicago Case
    • COLOR FINISHBlack/Red
    • CONSTRUCTIONPolyethylene
    • LOCK TYPEButterfly Latch & Combination Lock
    • MANUFACTURERS PART NUMBER95-8580
    • PACKAGE QUANTITY1
    • SERIESRed Line Premium
    • STYLEMilitary Wheeled Case With 2 Pocket Pallets
    • TYPETool Case
    • WEIGHT LBS17 (7.73 kg)
    • COUNTRY OF ORIGINUnited States
    • LIMITED WARRANTYLimited Lifetime
    • AIRTIGHT--
    • WATERTIGHT--
    • WATERPROOF--
    • WATER RESISTANT--
    • CRUSHPROOF--
    • DUSTPROOF--
    • REFERENCE #RMMST9CARTMH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.