Tri-Boro T-Bolt™ Closed Shelving

Tri-Boro T-Bolt™ Closed Shelving

Tri-Boro T-Bolt™ Closed Shelving Units Are Used For Commercial Or Industrial Storage Applications Where Containment And Stocking Continuity Is Desirable.

Tri-Boro T-Bolt™ Closed Shelving Units are solidly constructed of heavy duty steel for long lasting strength, durability and dependability. Offset angle posts support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Triple Bends on all four sides for added strength. Rust resistant phosphatized cleaning for enhanced paint adhesion and durability. Baked-on Dark Gray or Mist Gray enamel finish. 5 and 6 shelve units are 87 inches in height and available in 36, 42 and 48 inch widths and 12, 15, 18, 24, 30 and 36 inch depths with 350 to 775 lb. shelf load capacity. Choose Starter Units that include back and 2 end panels or Add-On Units that include back and 1 end panel.

**Additional sizes & colors are available upon request.


W"
  • W"
D"
  • D"
H"
  • H"
# OF SHELVES
  • # OF SHELVES
CAP. LBS.
  • CAP. LBS.
GAUGE
  • GAUGE
COMPARE DIMENSIONS SHELF COLOR STARTER ADD-ON
W" D" H" # OF SHELVES CAP. LBS. GAUGE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.124.79:44