Tri-Boro Klip-It Closed Shelving

Tri-Boro Klip-It Closed Shelving

Tri-Boro Klip-It Closed Shelving Provides Supporting Strength For Heavy Duty Storage Uses.

Tri-Boro Klip-It Closed Shelves are constructed of cold rolled 18 gauge steel with a baked on powder coat enamel finish and triple bends on all four sides for incomparable strength and long lasting durability. Clip-type assembly saves time. Offset angle post supports heavy loads and accommodates compression clips. Rust resistant phosphatized cleaning allows for better paint adhesion and durability. Compression clip rapidly snaps into post allowing independent adjustment of shelves. Normal shelf loading increases locking action. Closed units include back and end panels. Starter units include 2 sway braces. Add-on units include 1 sway brace. Types are Add-On and Starter. Number of shelves are 5 and 6. Height is 73 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in., 30 in. and 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 350 lbs to 775 lbs. 1 Year Limited Warranty.

**Additional sizes & colors are available upon request.


W"
  • W"
D"
  • D"
H"
  • H"
# OF SHELVES
  • # OF SHELVES
CAPACITY LBS.
  • CAPACITY LBS.
GAUGE
  • GAUGE
COMPARE DIMENSIONS SHELF COLOR STARTER ADD-ON
W" D" H" # OF SHELVES CAPACITY LBS. GAUGE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE