Tennsco - Imperial High Density Steel Shelving - 22 Gauge - 76

Tennsco - Imperial High Density Steel Shelving - 22 Gauge - 76" & 88" High

Imperial Shelving Offers A Versatile Storage Solution Designed For Any Office Environment.

Uniquely designed shelving saves up to 60% floor space compared to conventional filing equipment. Perfect for tab filing, making files more visible and accessible by keeping them upright and in order. Steel shelving is attractive and functional for the front office, as well as, rugged for the warehouse or storage room. Double walled T-post uprights feature welded steel panels, steel shoulder rivets and shelf supports to withstand up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments. Includes non-marring molded polyethylene floor caps to protect floors and carpets.

Single (Front) Entry Shelving includes five large 10-1/2"D x 7-1/2"H adjustable dividers per shelf that adjust along the backstop at 2" increments to keep folders upright. Shelves include backstop to retain files.

Double (Front & Back) Entry Shelving includes 10 dividers per shelf and helps maximize space and efficiency. Utilizes a center stop for easy installation of dividers on either side.

Add-On Units include one less pair of uprights and one less side panel to easily connect to Starter or other Add-on units. Helps create rows or aisles of shelving using common parts of previous units. Sand enamel finish. Easy assembly.

NOTE:

    12" & 24" Deep Units are Letter sized.
    15" & 30" Deep Units are Legal sized.


W"
  • W"
D"
  • D"
H"
  • H"
SHELVES
  • SHELVES
OPENINGS
  • OPENINGS
COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL SHELVES
W" D" H" ENTRY TYPE SHELVES OPENINGS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.156.92.138:46