Lyon® Closed Side Steel Shelving (Open Back) 84

Lyon® Closed Side Steel Shelving (Open Back) 84" High

Lyon® 84" High Open Back Steel Shelving Is Used For Warehouses, Shipping Rooms, Storage Areas And More.

Open Back Shelving provides easy visibility for all shelf contents. Lapped and welded shelf corners provide added strength and durability. Each unit includes 6 shelves. Shelves are height-adjustable at 1-1/2” increments. Includes side panels to enclose unit. Shelf Add-Ons are made with only one wall to add seamlessly onto the Shelf Starters. Choose from Traditional, Medium Duty, Heavy Duty or Extra Heavy Duty. Shelves measure 36”W x 84”H and are available in depths of 12”, 18” or 24”. Available colors are Gray, Putty and Blue. Lifetime Limited Warranty.


D"
  • D"
TYPE
  • TYPE
COLOR
  • COLOR
COMPARE DIMENSIONS SHELF COLOR STARTER ADD-ON
W" D" H" QTY. TYPE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE