Hallowell H-Post Closed Steel Shelving 87

Hallowell H-Post Closed Steel Shelving 87" & 123" High

Hallowell H-Post High Capacity Closed Shelving Are Used For Industrial And Commercial Shelving Applications.

Hallowell High Capacity H-Post Shelving is made of steel with Platinum Backs & Shelves for long lasting durability. Post strength provides stability for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves. Shelf quantities are 5, 6, and 8. Shelf load capacities are 450, 500, 800, 900, 1200 and 1250. Available as Add-On Unit or Starter Unit.


W"
  • W"
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
SHELF CAP. LBS
  • SHELF CAP. LBS
COMPARE DIMENSIONS STARTER
W" D" H" UNIT TYPE SHELF QTY. SHELF CAP. LBS IMAGE MODEL QTY PRICE
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
54.81.44.47:44