Global - Adjustable Heavy Duty Metal Shelving (3,000 lb shelf cap)

Global - Adjustable Heavy Duty Metal Shelving (3,000 lb shelf cap)

Extra Heavy Duty Metal Shelving Features 3,000 Lb. Shelf Capacity For Up To 15,000 Lb. Total Unit Shelving!

These 14 gauge heavy gauge steel shelves hold materials such as jigs, fixtures, dies, and more. Rigid 2" x 2" angle posts. Shelves are reinforced with flanged channel construction and are adjustable on 1" increments. 3000 lb. shelf capacity. Gray enamel finish. 39"H models include 3 shelves. 5', 6' and 8'H models are available with 4 or 5 shelves. Easy assembly.


W"
  • W"
D"
  • D"
H"
  • H"
SHELF QTY.
  • SHELF QTY.
COMPARE DIMENSIONS COMPLETE UNIT ADDITIONAL SHELVES
W" D" H" SHELF QTY. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.224.99.70:46