Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Gallon Water Bottle Storage Racks

5 Gallon Water Bottle Storage Racks

5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities.

Features:

* Easily organize and store bulky 5 gallon water bottles
* Shelf heights adjust at 1" increments
* Assembles and adjusts without tools
* 600 lbs Holding capacity for each shelf
* Non-Slip Snap Sleeves ensure permanent locking and stable shelves
* 1" diameter steel posts with welded wire shelf construction
* Poly-Z-Brite finish with 15 Year Limited Warranty against rust and corrosion
* Adjustable feet allows precise height adjustment of each post for complete rack stability

Additional size and bottle capacity racks are available upon request.


COMPARE DIMENSIIONS
W" D" H" BOTTLE QUANTITY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.224.99.70:44