Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ST Drawer 24"W x 22-1/2"D x 7-1/32"H, 440lb Cap. - White

ST Drawer 24"W x 22-1/2"D x 7-1/32"H, 440lb Cap. - White

Item #: WBB544511

Usually ships in 22 to 25 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.59 Save up to 6%
Price: $ 189.95
Product Information
Customer Review
Product Q&A
ST Drawer 24"W x 22-1/2"D x 7-1/32"H, 440lb Cap. - White

Drawers are 100% full extension, allowing complete use of the furthest corners and easy access to all contents. Each drawer has a maximum load capacity of either 440 b. (200kg) or 165 b. (75kg).

Product Specifications

    • accessory_typeDrawer
    • ACCESSORY DEPTH INCHES18 (45.72 cm)
    • ACCESSORY HEIGHT INCHES7 (17.78 cm)
    • ACCESSORY WIDTH INCHES24 (60.96 cm)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERST200F
    • COLOR FINISHWhite
    • CAPACITY LBS440 (200 kg)
    • BRANDLista
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.