Tri-Boro Boxer Shelves

Tri-Boro Boxer Shelves

Tri-Boro Boxer Shelves Are Designed With Lapped And Welded Seam Corners For Added Strength In Industrial Applications.

Tri-Boro Boxer Shelves are constructed of 18, 20 or 22 gauge steel with a powder coat finish for long lasting durability. Full welded box formation in front and back of shelf with formed channels on both ends provide added strength. All four corners are lapped and welded for additional strength. Box formation welded on 6-inch center minimum provides integrity to entire length of box. All shelves have box profile height of 1-1/4 inches. Designed to accommodate either clip or nut and bolt connection to upright and punched for dividers on 1 inch centers. Additional colors available, call for details. Widths are 24 in., 30 in., 36 in., 42 in. and 48 in.. Variety of depths available from 12 in. to 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 340 lbs to 1,250 lbs. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
GAUGE
  • GAUGE
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS SHELF
W" D" GAUGE CAPACITY LBS. COLOR IMAGE MODEL QTY PRICE
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
54.198.134.127:44