Tri-Boro T-Bolt™ Open Shelving, 87

Tri-Boro T-Bolt™ Open Shelving, 87" High

Tri-Boro T-Bolt™ Open Shelving Units, 18 Gauge, 87 Inch Height, 5 And 6 Shelves Are Used For Commercial Or Industrial Storage Applications Where Easy Stocking And Retrieval Is Desirable.

Tri-Boro T-Bolt™ Open Shelving Units are solidly constructed of 18 gauge cold rolled steel for long lasting strength, durability and dependability. Offset angle posts support heavy loads and accommodate compression clips. Bolt-Type assembly for permanent and secure placement. Triple Bends on all four sides for added strength. Rust resistant phosphatized cleaning for enhanced paint adhesion and durability. Baked-on Dark Gray or Mist Gray enamel finish. 5 and 6 shelve units are 87 inches in height and available in 36, 42 and 48 inch widths and 12, 15, 18, 24, 30 and 36 inch depths with 350 to 775 lb. shelf load capacity. Choose Starter Units that include 2 sway braces or Add-On Units that include 1 sway brace.


# OF SHELVES
  • # OF SHELVES
W"
  • W"
D"
  • D"
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS SHELF STARTER ADD-ON
# OF SHELVES W" D" H" CAPACITY LBS. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.134.104:44