Bus Smoking Shelter Deluxe Flat Roof With Three Sided Open Front 8'9" x 4'2"

Bus Smoking Shelter Deluxe Flat Roof With Three Sided Open Front 8'9" x 4'2"

Item #: WB442868A

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,158.00
Product Information
Customer Review
Product Q&A
Accessories
DELUXE FLAT ROOF SMOKERS' SHELTERS
Smoker's shelter provides a designated smoking area outdoors while protecting smokers from weather conditions. Smoking shelter can also be used as a convenient bus stop. Smoking shelter helps reduce OSHA fines and insurance premiums. Framing system is built with industrial grade standards to withstand years of outdoor use. Framing is made of square tubular anodized aluminum that never needs to be painted. Frosted, tempered safety glass side panels offer semi-privacy. Includes aluminum glass mounting brackets and hardware. Roof is made from aluminum sheeting on top and extruded aluminum on roof liner. Open front allows easy entry and exit. Base mounting plates include concrete anchors for installation. Mounting plates measure 4-3/4" x 4-3/4". Pre-fabricated in sections for easy assembly and crated for low cost shipping. ADA compatible. Measures 105"W x 103"H overall. Item is non-returnable

Product Specifications

    • WIDTH INCHES105 (266.7 cm)
    • DEPTH INCHES50 (127 cm)
    • HEIGHT INCHES103 (261.62 cm)
    • INSIDE WIDTH INCHES96 (243.84 cm)
    • INSIDE DEPTH INCHES44 (111.76 cm)
    • INSIDE HEIGHT INCHES89 (226.06 cm)
    • CAPACITY6 People
    • ASSEMBLYUnassembled
    • COLOR FINISHSilver
    • CONSTRUCTIONAluminum and Safety Glass
    • MANUFACTURERS PART NUMBERDSSH-50
    • STYLEFlat Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS595 (270.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer