Arrow Shed Vinyl Murryhill 14' x 31'

Rollover image to zoom in

Click image to enlarge

Arrow Shed Vinyl Murryhill 14' x 31'

Item #: WBB457142

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,379.74 Save up to 9%
Price: $ 4,906.00
Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Vinyl Murryhill 14' x 31'

For truly extra-large storage needs, the Vinyl Murryhill is your solution for organized storage. The unique roll-up, garage style door and gable roof blends with a durable vinyl coated exterior steel finish to give you maximum value for your storage dollar Includes a sliding side door for added access to stored items Use for storage or as a small workshop or hobby space. Premium vinyl-coated steel 5 times thicker than standard finishes. Easy to assemble. Features roll-up Garage style door and sliding side door.Arrow does NOT recommend using a Foundation Kit with this shed - It is recommended to Install On Concrete Base. Arrow storage buildings with Arrow Vinyl coated steel finish are backed by a 15-year Limited Warranty.

Documents are in PDF format

Product Specifications

    • COLOR FINISHAlmond
    • FOUNDATION WIDTH FEET13' 8"
    • FOUNDATION DEPTH FEET30' 10-1/2"
    • ASSEMBLYUnassembled
    • BRANDArrow Sheds
    • CAPACITY CUBIC FEET36630 (1037.25 cu. m)
    • CAPACITY SQUARE FEET422 (39.21 sq. m)
    • CONSTRUCTIONVinyl Coated Steel
    • DOOR DIMENSIONS8' 10-1/2" x 7' 7-3/4"
    • INSIDE DEPTH FEET30' 10-1/2"
    • INSIDE WIDTH FEET13' 8"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBERVT1431
    • NOMINAL DEPTH31'
    • NOMINAL WIDTH14
    • INSIDE PEAK HEIGHT FEET9' 6-1/2"
    • OUTSIDE SIDEWALL HEIGHT FEET7' 10"
    • STYLEVinyl Murryhill
    • WEIGHT LBS1549 (704.09 kg)