DuraMax Large Metal Garages With Roll-Up Door

DuraMax Large Metal Garages With Roll-Up Door

DuraMax Large Metal Garages Provide A Convenient Storage Garage For Homes Without One.

These large metal garages are great for parking your car or SUV and keeping it out of the rain or snow. Garages help you house personal, recreational and landscaping equipment to free up space in your home. Extra wide 99" single roll-up door is wide enough to drive in common SUVs. Made using thick steel walls with rib reinforced design for increased strength and dent resistance. Reinforced metal inserted columns offer strength and rigidity that can handle up to 20 lbs. per square foot of snow. Metal garages will not fade, rot or mildew like standard wood sheds. Foundation kit and hardware included. Easy assembly. Note: Check your local building ordinances & CCR's before purchase. 10 Year Limited Warranty.


D'
  • D'
CAP. CU. FT
  • CAP. CU. FT
COMPARE NOMINAL DIMENSIONS DOOR DIMENSIONS
W' D' PEAK H' W'xH' SIDEWALL H' CAP. CU. FT IMAGE MODEL QTY PRICE
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
54.158.25.146:46