Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shuresafe (DP20) Package Passer Drawer 672355, Large Capacity UL Approved Bullet Resistant

Rollover image to zoom in

Click image to enlarge

Shuresafe (DP20) Package Passer Drawer 672355, Large Capacity UL Approved Bullet Resistant

Item #: WBB897186

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,326.62 Save up to 5%
Price: $ 4,109.00
Product Information
Customer Review
Product Q&A
Shuresafe (DP20) Large Capacity Package Passer Drawer, UL Approved Bullet Resistant

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Full-Length sliding upper deal tray for low profile items, documents or payment transactions
  • Secured inter-lock system prevents simultaneous opening of both doors
  • Designed for installation in up to 8" thick walls
  • Flexible design to accommodate a variety of needs and applications
  • Available with optional Trim Kit or WeatherGuard frame depending on method of installation.
  • Optional front / rear keyed locks provide additional security
  • UL Level 3 bullet resistant material throughout the front of drawer and rear door


Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES20-1/2 (52.07 cm)
    • ASSEMBLYAll-Welded
    • BRANDShuresafe
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • FRAME FACE DIMENSIONS16"W x 20-1/2"H
    • HANDLE TYPELatch Lock
    • INSTALLATION WALL THICKNESSUp to 8"
    • LOCK TYPEButterfly
    • MANUFACTURERS PART NUMBER672355
    • PACKAGE QUANTITY1
    • STYLEDP20 Package Passer
    • TRANSFER AREA DEPTH INCHES23-5/8 (60.01 cm)
    • TRANSFER AREA HEIGHT INCHES15-15/16 (40.48 cm)
    • TRANSFER AREA WIDTH INCHES13-9/16 (34.45 cm)
    • WALL OPENING DIMENSIONS16-1/4"W x 20-3/4"H
    • WEIGHT LBS117 (53.18 kg)
    • APPROVAL/REGULATIONSUL Level 3
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.