Shuresafe Big Reach Drawer 672300 -For Beverage Case & Container, UL App. Bullet Resistant Faceplate

Rollover image to zoom in

Click image to enlarge

Shuresafe Big Reach Drawer 672300 -For Beverage Case & Container, UL App. Bullet Resistant Faceplate

Item #: WBB897180

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,825.55 Save up to 34%
Price: $3,849.00
Product Information
Customer Review
Product Q&A
Accessories
Shuresafe Big Reach Drawer For Beverage Case & Container, UL App. Bullet Resistant Faceplate

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Designed for installation in up to 4 1/2" thick walls
  • Interlocking lid prevents physical contact between operator and customer
  • Easy reach design allows quick access for walk-up and drive-up customers or mobility impaired
  • UL Approved for level 1 bullet resistance
  • UL Level 3 bullet resistant faceplate insert
  • Left hand model available with model 672301


Product Specifications

    • WIDTH INCHES21-3/4 (55.25 cm)
    • DEPTH INCHES16-3/4 (42.55 cm)
    • HEIGHT INCHES14-15/16 (37.94 cm)
    • ASSEMBLYAll-Welded
    • BRANDShuresafe
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • FRAME FACE DIMENSIONS21-3/4"W x 12-15/16"H
    • HANDLE TYPELatch Lock
    • INSTALLATION WALL THICKNESSUp to 4-1/2"
    • LOCK TYPEButterfly
    • LOCK TYPE FAMILYButterfly Latch
    • MANUFACTURERS PART NUMBER672300
    • PACKAGE QUANTITY1
    • STYLEBig Reach Drawer
    • TRANSFER AREA DEPTH INCHES14-9/32 (36.27 cm)
    • TRANSFER AREA HEIGHT INCHES9-1/2 (24.13 cm)
    • TRANSFER AREA WIDTH INCHES18-16/64 (46.36 cm)
    • WALL OPENING DIMENSIONS22"W x 13-1/4"H
    • WEIGHT LBS65 (29.55 kg)
    • APPROVAL/REGULATIONSUL Level 3
    • LIMITED WARRANTY1 Year