Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protex Prescription Drop Box RX-164 - 6-5/8"W x 14-1/8"D x 15-3/4"H, Beige

Rollover image to zoom in

Click image to enlarge

Protex Prescription Drop Box RX-164 - 6-5/8"W x 14-1/8"D x 15-3/4"H, Beige

Item #: WBB1886737

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $280.38 Save up to 25%
Price: $210.95
Product Information
Customer Review
Product Q&A
Accessories
Protex Prescription Drop Box RX-164 - 6-5/8"W x 14-1/8"D x 15-3/4"H, Beige

RX-164 Protex Prescription Drugs Drop Box - Designed for use in police stations, hospitals, pharmacies, fire stations and more.

Features

  • Heavy Duty Drop box designed for discarding pills, prescriptions and other unwanted medication containers.
  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks).
  • Piano hinge
  • Drop door opening thick enough to drop up to 2-1/4" diameter containers
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes in back for wall mounting
  • Can be set on a table or a shelf
  • Mounting hardware for wood and concrete is included
  • Two tubular keys included
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure unwanted prescriptions or other bulky items
  • RX-Label comes unattached, so you can use it for other applications
  • Maximum diameter of item to drop is 2.25"


Specifications

  • Exterior Dimensions: 14-1/8" (W) x 15-3/4" (H) x 6-5/8" (D)
  • Interior Dimensions: 13-3/4" (W) x 6" (H) x 6" (D)
  • Door Clearance: 8-1/4" (W) x 5" (H)
  • Drop Opening: 9-1/2" (W) x 2-1/4" (H) (2-1/4" drop clearance)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 21 Lbs.




Product Specifications

    • WIDTH INCHES6-5/8 (16.83 cm)
    • DEPTH INCHES14-1/8 (35.88 cm)
    • HEIGHT INCHES15-3/4 (40.01 cm)
    • INSIDE WIDTH INCHES6 (15.24 cm)
    • INSIDE DEPTH INCHES13-3/4 (34.93 cm)
    • INSIDE HEIGHT INCHES6 (15.24 cm)
    • WIDTH INCHES RANGE0" to 10"
    • DEPTH INCHES RANGE11" to 15"
    • HEIGHT INCHES RANGE11" to 20"
    • ASSEMBLYAll-Welded
    • BRANDProtex Safe
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • FIXED SHELVES0
    • LOCK TYPETubular Keyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERRX-164
    • PACKAGE QUANTITY1
    • STYLEPrescription Drop Box
    • TYPEDrop Box
    • WEIGHT LBS21 (9.55 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.