Sharp XE-A207 Electronic Cash Register, Thermal Printer, 2500 Lookup, 25 Clerks, LCD

Sharp XE-A207 Electronic Cash Register, Thermal Printer, 2500 Lookup, 25 Clerks, LCD

Item #: WB812247

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $506.00
Product Information
Customer Review
Product Q&A
Accessories
Sharp XE Series Electronic Cash Register, Thermal Printer, 2500 Lookup, 25 Clerks, LCD

Professional class POS register has high-speed thermal printing on standard drop-in 2-1/4" thermal rolls. Eight-line operator display helps reduce operator errors. Features advanced sales reporting capabilities and seamless tie-in to QuickBooks® Pro. The built-in SC card slot allows for computer connectivity for programming, back-up and reporting (card sold separately). Easily add graphics, logos and text to receipts for a custom appearance and professional style. Automatic tax system with up to four tax tables saves time, increases accuracy and provides easier reporting.

Product Specifications

    • WIDTH INCHES13-5/8 (34.61 cm)
    • DEPTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES11-5/8 (29.53 cm)
    • ASSEMBLEDAssembled
    • BATTERY SIZE REQUIREDAA (Not Included)
    • BRANDSharp
    • CLERK TOTALIZERS25
    • COLOR FINISHBlack
    • DESCRIPTIONElectronic Cash Register
    • DISPLAY TYPELCD
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERSHRXEA207
    • NUMBER OF BILL COMPARTMENTS4
    • NUMBER OF COIN COMPARTMENTS5
    • NUMBER OF PRICE LOOK-UPS2500
    • NUMBER OF TAX TABLES4
    • PRINTER FEATURESThermal
    • REGISTER DEPARTMENTS99
    • VOLTAGE120
    • WEIGHT LBS17.6 (8 kg)
    • LIMITED WARRANTY1 Year