Shown 2-Way Entry

Extruded Recycled Plastic Pallet, 96x48, 4-Way Entry

Rollover image to zoom in

Click image to enlarge

Extruded Recycled Plastic Pallet, 96x48, 4-Way Entry

Item #: WBB622943

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
Extruded Recycled Plastic Pallet, 96x48, 4-Way Entry

Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES48 (121.92 cm)
    • CAPACITY LBS-STATIC (FLOOR)6000 (2727.27 kg)
    • CAPACITY LBS-DYNAMIC (FORK)3000 (1363.64 kg)
    • CAPACITY LBS-RACKING1500 (681.82 kg)
    • ASSEMBLYAssembled
    • BRANDJifram Extrusions
    • COLOR FINISHVary
    • CONSTRUCTIONExtruded Recycled Plastic
    • MANUFACTURERS PART NUMBER5000191
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS99 (45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed