Rackable Pallet 47-1/8x39-1/4, 13200 Lb Floor & 3960 Lb Fork & 3300 Lb Rack Cap.

Rackable Pallet 47-1/8x39-1/4, 13200 Lb Floor & 3960 Lb Fork & 3300 Lb Rack Cap.

Item #: WB442645

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
Accessories
Rackable Blue Plastic Pallet 47-1/8"Lx39-1/4"Wx6-1/2"H, Blue, 13200 Lb Floor & 3960 Lb Fork & 3300 Lb Rack Cap.

Stackable for efficient storage. Made of recycled plastic for longer life. Pallet is maintenance free and safer to handle than wooden pallets. Recyclable. Features four way entry Fork opening 11-5/6"W x 3"H; Skid opening 9-7/8"Wx4-1/2"H. Serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical and food applications. Overall measures 47-1/8"L x 39-1/4"W x6-1/2"H. (Dimension tolerance ± 1/4")

Product Specifications

    • LENGTH INCHES47-1/8 (119.7 cm)
    • WIDTH INCHES39-1/4 (99.7 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY LBS-STATIC (FLOOR)13200 (6000 kg)
    • CAPACITY LBS-DYNAMIC (FORK)3960 (1800 kg)
    • CAPACITY LBS-RACKING3300 (1500 kg)
    • BRANDVestil
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • FORK OPENING (W"xH")11-5/6 x 3; 9-7/8x4-1/2
    • MANUFACTURERS PART NUMBERPLPR-4840-ST
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTStack
    • STYLESerrated Deck with Holes
    • WEIGHT LBS48 (21.82 kg)