Stackable Smooth Surface Pallet 39x46-7/8, 8800 Lb Floor&2200 Lb Fork Cap.

Rollover image to zoom in

Click image to enlarge

Stackable Smooth Surface Pallet 39x46-7/8, 8800 Lb Floor&2200 Lb Fork Cap.

Item #: WB442646

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $141.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stackable Hygenic Smooth Surface Plastic Pallet 39"L X46-7/8"W X 5-1/2"H, Blue, 8800 Lb Floor & 2200 Lb Fork Cap.

Stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications. It is a hygienic easy to clean solid deck skid. Sanitary and easy wash. Fork opening measures 12-7/8" width by 3-1/2" height. Hygenic skid's fork opening measures 12-1/16" width by 3-1/2" height. Skid measures 39"L X46-7/8"W X 5-1/2"H(Dimension tolerance ± 1/4") . Available in blue color. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES39 (99.06 cm)
    • WIDTH INCHES46-7/8 (119.06 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS-STATIC (FLOOR)8800 (4000 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2200 (1000 kg)
    • CAPACITY LBS-RACKING--
    • BRANDVestil
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • FORK OPENING (W"xH")12-7/8 x 3-1/2; 12-1/16 x 3-1/2
    • MANUFACTURERS PART NUMBERPLPS-4840-9L
    • OPENINGSFour-Way Entry
    • STACK AND/OR NESTStack
    • WEIGHT LBS35 (15.91 kg)