Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ORBIS Stack'R Stackable Plastic Pallet 40X48 Stack'R PE-Z - 48"L x 40"W x 5-9/10"H

ORBIS Stack'R Stackable Plastic Pallet 40X48 Stack'R PE-Z - 48"L x 40"W x 5-9/10"H

Item #: WBB649639

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $121.95
Product Information
Customer Review
Product Q&A
Accessories
ORBIS Stack'R Stackable Plastic Pallet 40X48 Stack'R PE-Z - 48"L x 40"W x 5-9/10"H, 30,000 Lbs.

ORBIS stackable pallets are designed for handling and shipping heavy product loads in warehousing, processing and manufacturing environments. These reusable plastic pallets offer a long service life and are ideal for stack loading, conveying systems, distribution and static storage. The non-porous, smooth design makes these pallets easily cleanable. They are manufactured in 100% recyclable material and offer an economic, environmental and efficient alternative to wood pallets or skids. Fork Truck Entry: 4-way, Hand Truck Entry: 4-way. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES39-1/4 (99.7 cm)
    • HEIGHT INCHES5-9/10 (14.99 cm)
    • CAPACITY LBS-STATIC (FLOOR)30,000
    • CAPACITY LBS-DYNAMIC (FORK)4,000
    • ASSEMBLYAssembled
    • BRANDORBIS
    • COLOR FINISHBlack
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBER40x48 Stack'R
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • TRUCKLOAD QUANTITY510/53' Trailer
    • WEIGHT LBS40 (18.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.