Wireway Husky - Double-Slotted

Wireway Husky - Double-Slotted "Lynx" Pre-Configured Pallet Rack Starter & Add-On Units

Husky "Lynx" Double Slotted Pallet Racks Are Rack Manufacturers Industry (RMI) Certified.

Pre-configured pallet racks are made with heavy duty 14 gauge high yield capacity steel upright frames. Upright frames are reinforced with MIG-welded full channel steel braces for maximum strength. High yield steel pallet rack beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights at 3”" increments. Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Beams have yellow baked-on enamel finish for high visibility and upright frames have gray baked-on enamel finish. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.


W"
  • W"
D"
  • D"
H"
  • H"
CAP LBS / LEVEL
  • CAP LBS / LEVEL
COMPARE DIMENSIONS STARTER ADD-ON
W" D" H" BEAM H" CAP LBS / LEVEL MFG PART NO IMAGE MODEL QTY 1-9 10+ IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including: