Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Pallet Rack-Wire Mesh Decking

Nashville - Pallet Rack-Wire Mesh Decking

MADE IN USA

Nashville - Steel Wire Mesh Decking
Welded steel wire decks made in USA feature 2-1/2”" x 4”" wire openings with a gray baked enamel finish and heavy gauge steel channel supports. Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration, minimize dust and debris accumulation, and allow a clear view of upper tiers. Easily install these wire decks by simply dropping them into place over pallet rack beams. Use with beams that have 1-1/2”" or 1-5/8"” step.

To order:
Measure beam length between uprights (left to right).
Measure beam depth overall (front to back).
Measure depth between beam steps (front to back).

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS PRICE EACH
W" D" CAPACITY LBS IMAGE MODEL QTY 1-12 13+

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.3.207:44