Global - Pallet Rack Wire Decking

Global - Pallet Rack Wire Decking

Global - Steel Wire Mesh Decking
Welded steel wire decks feature 2-1/2”x 4” wire openings with a gray baked enamel finish and heavy gauge steel channel supports . Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. Wire decks also allow a clear view of upper tiers and minimize dust or debris accumulation. Easily install these wire decks by simply dropping them into place over beams. Use with beams that have 1-1/2” or 1-5/8” step.

To order:
Measure beam length between uprights (left to right).
Measure beam depth overall (front to back).
Measure depth between beam steps (front to back).

** In Stock, Same Day Delivery

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


W"
  • W"
D"
  • D"
COMPARE DIMENSIONS PRICE EACH
W" D" CAPACITY LBS. IMAGE MODEL QTY 1-12 13+