Pallet Rack - Gravity Flow Roller & Wheel Track

Pallet Rack - Gravity Flow Roller & Wheel Track

Drop-In Gravity Flow Roller Tracks Speed Load Time And Ensure Stock Rotation.

Drop-In Gravity Flow Roller Tracks are solidly constructed for long lasting durability and dependability. Designed to drop onto standard pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. Feature 3/4 inch diameter aluminum rollers with galvanized steel tracks spaced on 2 inch centers. Include built-in end stops for safety and label holders at both ends. No tools or hardware required for assembly. 50 lb. load capacity units are available in 6, 9, 12 and 15 inch widths and 36, 42, 48, 96 and 120 inch depths.


DEPTH"
  • DEPTH"
WIDTH"
  • WIDTH"
MFG PART #
  • MFG PART #
COMPARE DIMENSIONS
BRAND DEPTH" WIDTH" MFG PART # TYPE IMAGE MODEL QTY PRICE
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
54.91.16.95:46