Vestil - Modular Steel Staircase with Railing - 36

Vestil - Modular Steel Staircase with Railing - 36" Width

Vestil Modular Steel Staircase Provides Instant Access To Mezzanines, Platforms And Walkways.

Vestil Modular Steel Staircase features heavy steel construction for long lasting durability. Stairway ships unassembled to reduce freight costs and chance of shipping damage. Pre-engineered design allows for quick assembly. Steps and square tube handrail bolt directly to stringer, anchor plates stabilize staircase at top and base. Steps have a perforated tread for better traction and improved safety. Durable powder coat finish withstands abuse. Rugged staircases meet OSHA standards. Step quantity ranges from 10 to 18. Usable step width is 36". Step depth is 11-3/4". Heights are 72" to 132". Capacity is 1000 lbs. Stairway color is Blue. Handrail color is Yellow.

Note: Each unit is custom built and requires a site-survey drawing before the order is processed. Then a final product drawings are required to have a customer signature of approval before production can begin. Since units are custom built, they are non-returnable.


QUANTITY
  • QUANTITY
HEIGHT"
  • HEIGHT"
COMPARE STEP
QUANTITY WIDTH" DEPTH" HEIGHT" CAPACITY LBS. IMAGE MODEL QTY PRICE
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
23.20.248.132:46