Mezzanine Safety Gates

Mezzanine Safety Gates

Swing gates allows easy and safe access to mezzanines using manual swing-action gates on each end. Gates swing up and down to provide a usable area of 58"”W x 70"”D x 76"”H. Swing gates are balanced for ease of operation without use of springs. Mezzanine safety gate is made of heavy duty welded steel. Mezzanine gate features 42"”H handrail, 21"”H mid-rail and 4"”H kick plate for operator safety. Yellow powder coat finish for high visibility. Meets OSHA requirements.


COMPARE OVERALL DIMENSIONS
W" D" H" BRAND IMAGE MODEL QTY PRICE
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
54.196.47.145:46