Equipto - Ships Stairs

Equipto - Ships Stairs

Equipto Galvanized Ships Stairs Are Used For Ships, Commercial or Industrial Construction or Warehouses.

Equipto Ships Stairs are made of a sturdy galvanized steel for long lasting durability and cost one third the price of compatible stairs. These Stairs are prefabricated for quick and easy assembly. Non-skid perforated galvanized grating provide additional safety. Indoor or outdoor use; temporary or permanent. Available in 16 sizes with heights from 3'-8" 1o 11'-5" with two different tread widths of 24" and 30".


W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
W" H" HORIZ. RUN WT LBS MFG PART NO IMAGE MODEL QTY PRICE
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
54.166.168.243:46