Equipto - Galvanized Stairways with Railing 24

Equipto - Galvanized Stairways with Railing 24" - 48" Widths

Galvanized Stairways With Rails Provide Safe And Convenient Access To All Levels In Commercial, Industrial Construction And Warehouses Environments.

Stairways are made of galvanized steel for long lasting durability and corrosion resistance. Stairways are prefabricated for quick and easy assembly. Non-skid perforated galvanized steel grating provides additional safety. Used for temporary or permanent fixtures and indoor or outdoor applications. Types are BOCA, IBC and OSHA. Heights range from 3’1” to 12’3”. Widths range 29-53 inches. Tread widths available are 24”, 30”, 36” and 48”.


TYPE
  • TYPE
OVERALL W"
  • OVERALL W"
TREAD W"
  • TREAD W"
RUN MIN/MAX.
  • RUN MIN/MAX.
RISE MIN/MAX.
  • RISE MIN/MAX.
COMPARE
TYPE OVERALL W" TREAD W" RUN MIN/MAX. RISE MIN/MAX. IMAGE MODEL QTY PRICE
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
54.162.76.55:44